




€24.80/ pieceexcl. VAT
€30.01incl. VAT
29 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 13 mm |
Length | 178 mm |
Material | High-performance alloy steel |
Weight | 95 g |
Surface protection | Chrome plated micro-matte |