




€23.39/ pieceexcl. VAT
€28.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 12 mm |
Length | 172 mm |
Material | High-performance alloy steel |
Weight | 82 g |
Surface protection | Chrome plated micro-matte |