




€21.78/ pieceexcl. VAT
€26.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination spanner |
Model | Metric |
Wrench width | 11 mm |
Length | 165 mm |
Material | High-performance alloy steel |
Weight | 67 g |
Surface protection | Chrome plated micro-matte |