




€223.28/ pieceexcl. VAT
€270.17incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RM |
Type | Combination Ratcheting Wrench Set |
Set version | Metric Combination Ratcheting Wrench Set - 12 Pcs |
Material | High-performance alloy steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic holder |
Weight | 1.52 kg |