




€94.64/ pieceexcl. VAT
€114.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 10RM |
Type | Combination Ratcheting Wrench Set |
Set version | 8, 10, 13, 14, 17 and 19 mm Stubby Combination Ratcheting Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic holder |
Weight | 0.59 kg |