BAHCO

BAHCO Combination Ratcheting Wrench, 41RM Series, High-performance alloy steel, 160 mm LG, 14 mm WD

  • ERIKS:12143394
  • Manufacturer:7314153014467
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Ratchet Wr. Locking Flex Head
Save to list

€25.08/ pieceexcl. VAT

€30.35incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
41RM
Type
Combination Ratcheting Wrench
Model
Metric
Wrench width
14 mm
Length
160 mm
Low spark model
No
Material
High-performance alloy steel
Weight
113 g