BAHCO

BAHCO Combination Ratcheting Wrench, 41RM Series, High-performance alloy steel, 148 mm LG, 12 mm WD

  • ERIKS:12143392
  • Manufacturer:7314153014443
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€22.81/ pieceexcl. VAT

€27.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
41RM
Type
Combination Ratcheting Wrench
Model
Metric
Wrench width
12 mm
Length
148 mm
Low spark model
No
Material
High-performance alloy steel
Weight
83 g