






€21.62/ pieceexcl. VAT
€26.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 41RM |
Type | Combination Ratcheting Wrench |
Model | Metric |
Wrench width | 11 mm |
Length | 141 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 63 g |