






€20.55/ pieceexcl. VAT
€24.87incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 41RM |
Type | Combination Ratcheting Wrench |
Model | Metric |
Wrench width | 10 mm |
Length | 136 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 55 g |