






€56.67/ pieceexcl. VAT
€68.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RZ |
Type | Combination Ratcheting Wrench |
Model | Inch |
Wrench width | 3/4 |
Length | 247 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 233 g |