BAHCO

BAHCO Combination Ratcheting Wrench, 1RZ Series, High-performance alloy steel, 190 mm LG, 9/16" WD

  • ERIKS:11872509
  • Manufacturer:7314153014238
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€44.34/ pieceexcl. VAT

€53.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1RZ
Type
Combination Ratcheting Wrench
Model
Inch
Wrench width
9/16
Length
190 mm
Low spark model
No
Material
High-performance alloy steel
Weight
113 g