BAHCO

BAHCO Combination Ratcheting Wrench, 1RZ Series, High-performance alloy steel, 140 mm LG, 5/16" WD

  • ERIKS:12143263
  • Manufacturer:7314153014207
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€33.57/ pieceexcl. VAT

€40.62incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1RZ
Type
Combination Ratcheting Wrench
Model
Inch
Wrench width
5/16
Length
140 mm
Low spark model
No
Material
High-performance alloy steel
Weight
38 g