






€31.79/ pieceexcl. VAT
€38.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1RZ |
Type | Combination Ratcheting Wrench |
Model | Inch |
Wrench width | 1/4 |
Length | 128 mm |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 27 g |