BAHCO

BAHCO Combination Ratcheting Wrench, 10RM Series, High-performance alloy steel, 90 mm LG, 8 mm WD

  • ERIKS:12143131
  • Manufacturer:7314153014344
Image 1
Image 2
Image 1
Image 2
Save to list

€15.05/ pieceexcl. VAT

€18.21incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
10RM
Type
Combination Ratcheting Wrench
Model
Metric
Wrench width
8 mm
Length
90 mm
Low spark model
No
Material
High-performance alloy steel
Weight
25 g