




€20.25/ pieceexcl. VAT
€24.50incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Combination Pinch Bars |
Set version | Combination Pinch Bars with Hexagon Shank |
Material | High-performance alloy steel |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.06 kg |
Length | 170 mm |
Width | 8 mm |