BAHCO

BAHCO COMBINATIETANG 180MM

  • ERIKS:23072237
  • Manufacturer:7314150042678
Image 1
Save to list

€25.06/ pieceexcl. VAT

€30.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
180 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No