BAHCO

BAHCO COMBINATIETANG 160MM

  • ERIKS:23072236
  • Manufacturer:7314150042999
Image 1
Save to list

€23.57/ pieceexcl. VAT

€28.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Length
160 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No