




€52.94/ pieceexcl. VAT
€64.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59 |
Type | Bit Set |
Number of bits total | 27 |
Number of bits PH (crosshead) | 4 |
Number of bits PZ (crosshead) | 4 |
Number of bits Torx | 7 |
Number of bits hexagon socket | 8 |
With magnetic holder | Yes |
Set version | 36 pieces: 1 ratcheting screwdriver bit holder. 27 bits ¼”. 6 power magnetic nut drivers ¼”. 1 magnetic bit holder ¼”and 1 socket adaptor ¼”. 27 pieces Bits: 4.5. 5.5. 6.5. PH0; PH1. PH2. PH3. PH2G. PZ0. PZ1. PZ2. PZ3. T10. T15. T20. T25. T27. T30. T40. |
Total length | 43 mm |
With bit ratchet | Yes |
With handgrip | Yes |
Packaging | Robust box |
Height | 215 mm |
Depth | 43 mm |
Width | 135 mm |
Weight | 715 g |