

€23.12/ pieceexcl. VAT
€27.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Blade diameter | 150 mm |
Material | Hard metal |
Thickness | 3.4 mm |
Hole diameter | 20 mm |
Number of teeth | 16 pce |