BAHCO

BAHCO Circular saw blade fine toothing 300x30 - Z=60

  • ERIKS:11871721
  • Manufacturer:7311518282196
Image 1
Type 8501
Cemented-carbide tipped circular saw blades for electrical hand saws for fast cuts in wooden materials.
Medium toothing blades made of hardened cold rolled steel.
Expansion slots to take up the expansion of the steel when in use.
Size range 125 mm to 400 mm diameter blades.
Save to list

€71.08/ pieceexcl. VAT

€86.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Blade diameter
300 mm
Material
Hard metal
Hole diameter
30 mm
Number of teeth
60 pce