






€125.54/ setexcl. VAT
€151.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Circlip Pliers Set |
Set version | Circlip Pliers Set, snipe nose pliers, combination pliers,slip joint pliers Set |
Total number of tools | 4 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.95 kg |
Height | 35 mm |
Length | 445 mm |
Width | 181 mm |