






€884.90/ setexcl. VAT
€1,070.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Circlip Pliers Set |
Set version | Internal circlip pliers, 150 mm, 12 mm to 25 mm,internal circlip pliers, 180 mm, 19 mm to 60 mm,internal circlip pliers, 225 mm, 40 mm to 100 mm,nternal circlip pliers, 140 mm,internal circlip pliers, 180 mm, 19 mm to 60 mm,internal circlip pliers, 210 m |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.41 kg |
Height | 35 mm |
Length | 543 mm |
Width | 445 mm |