






€99.22/ pieceexcl. VAT
€120.06incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Chisel Set |
Set version | 6, 12, 16, 20 and 25 mm Chisel Set |
Material | Steel |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.7 kg |
Type | Chisel Set |
Height | 280 mm |
Length | 220 mm |
Width | 30 mm |