BAHCO

BAHCO Chisel Set, 425 Series, Set of 6, Steel

  • ERIKS:23082554
  • Manufacturer:7311518010683
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€117.15/ pieceexcl. VAT

€141.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
425
Type
Chisel Set
Set version
6, 10, 12, 18, 25 and 32 mm Chisel Set
Material
Steel
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Wooden box
Weight
1.6 kg
Type
Chisel Set
Height
210 mm
Length
280 mm
Width
35 mm