






€36.69/ pieceexcl. VAT
€44.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 414 |
Type | Chisel Set |
Set version | 12, 18 and 25 mm Chisel Set |
Material | Steel |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.766 kg |
Type | Chisel Set |
Height | 370 mm |
Length | 175 mm |
Width | 38 mm |