




€108.04/ pieceexcl. VAT
€130.73incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4513 |
Type | Center drill |
Diameter | 13 mm |
Holding system | Cylindrical |
DIN standard | 338 |
Type | Center drill |
Point angle | 130 ° |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Suitable for stone | No |
Weight | 1.2 kg |
Standard | DIN 338 N |