

€69.83/ pieceexcl. VAT
€84.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Length | 165 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
Weight | 150 g |
Model | B19 |