

€63.03/ pieceexcl. VAT
€76.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Length | 120 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
Weight | 95 g |
Model | A3 |