BAHCO

BAHCO BOLBANKHAMER 900G 479-32

  • ERIKS:23075619
  • Manufacturer:7311518025489
Image 1
Save to list

€28.67/ pieceexcl. VAT

€34.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
900 g
Length
400 mm
Material stick
Wood
Tip diameter/tip width
36 mm