BAHCO

BAHCO BOLBANKHAMER 800G 479-24

  • ERIKS:23075614
  • Manufacturer:7311518025472
Image 1
Save to list

€27.23/ pieceexcl. VAT

€32.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
800 g
Length
375 mm
Material stick
Wood
Tip diameter/tip width
34 mm