BAHCO

BAHCO BOLBANKHAMER 230G 479-08

  • ERIKS:23075616
  • Manufacturer:7311518025441
Image 1
Ball Pein Hammer
Save to list

€18.22/ pieceexcl. VAT

€22.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Weight
230 g
Length
300 mm
Material stick
Wood
Tip diameter/tip width
23 mm