




€78.51/ pieceexcl. VAT
€95.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59 |
Type | Bit Set |
Number of bits total | 26 |
Number of bits PH (crosshead) | 3 |
Number of bits Torx | 2 |
Number of bits hexagon socket | 8 |
With magnetic holder | Yes |
Set version | 26 bits :25 mm: SL4.5. SL6.5. SL8.0. PH1 x2. PH2 x2. PH3. T6. T15. HEX5/64. HEX3/32. HEX7/64. HEX1/8. HEX9/64. HEX5/32. HEX3/16. HEX7/32. TS4 x2. TS6 x2. TS8 x2. TS10 x2. . 1 magnetic universal bit holder and 1 socket adaptor 1/4" |
Total length | 110 mm |
Material | High-performance alloy steel |
Packaging | Hanging robust box |
Weight | 180 g |
Depth | 30 mm |
Width | 58 mm |
Height | 30 mm |