

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Bit Set |
Set version | SL8, SL10, SL12, PH2, PH3, PH4, T20, T25, T27, T30, T40, T45, T50, T55, HEX4, HEX5, HEX6, HEX8, HEX10, HEX12, HEX14 |
Material | High-performance alloy steel |
Total number of tools | 23 |
Number of wood borers | 0 |
Packaging | Metal box |
Weight | 1.28 kg |
Height | 70 mm |
Length | 197 mm |
Width | 45 mm |