

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 59 |
Type | Bit Set |
Number of bits total | 51 |
Number of bits PH (crosshead) | 8 |
Number of bits PZ (crosshead) | 8 |
Number of bits Torx | 24 |
Number of bits hexagon socket | 5 |
With magnetic holder | Yes |
Set version | 54 pieces: 51 bits. 1 magnetic universal bit holder. 1 magnetic quick release bit holder and 1 socket adaptor 1/4". 25 mm: SL4.5. SL5.5. PH1. PH2 x4. PH3. PH2G x2. PZ1. PZ2 x4. PZ3. T10 x2. T15 x2. T20 x4. T25 x2. T27. T30 x4. T40. TR10. TR15. TR20. |
Total length | 50 mm |
Material | High-performance alloy steel |
Number of bits inner square (Robertson) | 2 |
Packaging | Robust box |
Weight | 750 g |
Depth | 50 mm |
Width | 110 mm |
Height | 184 mm |