BAHCO

BAHCO Bit set 1/4", for slotted, Phillips, Pozidriv, hexagonal, TORX® tapping screws - 100-piece 59/S100BC-IP

  • ERIKS:14843303
Image 1
Image 2
Image 1
Image 2
1/4" hexagonal DIN 3126 and ISO 1173, style C6. 3
For slotted, Phillips, Pozidriv, hexagonal, TORX® tapping screws
Contents 100 piece: 97 bits + 1 magnetic universal bit holder KM653 + 1 magnetic bit holder with quick release KM653-QR + 1 adapter 1/4"
25 mm:
Slotted bits: 4.5 mm, 5.5 mm
Phillips bits: PH1x2, PH2x9, PH3, PH2Gx5
Pozidriv bits: PZ1x2, PZ2x9, PZ3
TORX® bits: T10 x3, T15 x5, T20 x15, T25 x8, T27, T30 x15, T40 x3
TORX® tamper-resistant bits: TR10, TR15, TR20, TR25, TR30
Hex bits: HEX3, HEX4x3, HEX5, HEX6x3, HEX8
Robertson bits: no. 1, No. 2
For universal use
High-alloy quality steel
Sand-blasted and rust-preventing oil
1/4" square adapter, ball type for ordinary socket screwdriver socket (style C 6.3)
Universal bit holder with powerful magnet (style E 6.3)
Magnetic bit holder with quick-release (lock-in type) (style E 6.3)
Robust and durable bits
TORX® bits are coloured for easy identification of tip size
The case is robust and durable and provides very good protection for the bits
Save to list

€38.45/ pieceexcl. VAT

€46.52incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO