






€249.01/ setexcl. VAT
€301.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Bit Driver Set |
Set version | Bit driver, 10 mm,bit driver, 12 mm,bit driver, 14 mm,bit driver, 17 mm,bit driver, 5 mm,bit driver, 6 mm,bit driver, 7 mm,bit driver, 8 mm,bit driver, T25,bit driver, T27,bit driver, T30,bit driver, T40,bit driver, T45,bit driver, T50,bit driver, T55,bi |
Total number of tools | 20 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.99 kg |
Height | 35 mm |
Length | 445 mm |
Width | 181 mm |