BAHCO

BAHCO Bandsaw type 3857 EASY-CUT (per mm), thickness 0.90 mm

  • ERIKS:23928782
  • Manufacturer:7311518264802
Image 1
Type 3857 EASY-CUT. The Easy-Cut is a new generation of General Purpose Bandsaw. Blade Specially design for cutting ferrous, non-ferrous materials, solids, pipes, profiles or bundles. New and unique, innovative tooth design, which allows a much wider operating range than a conventional tooth type. The same blade will cut a much wider range of materials and shapes. Choose the blade according to your work piece size.
Save to list
Not available in webshop

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Thickness
0.9 mm
Height
20 mm
Spare parts & accessories

€33.23/ pieceexcl. VAT

€40.21incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€33.23/ pieceexcl. VAT

€40.21incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Bandcalc interactive computer software program on cd

  • Eriks:11872219
  • Manufacturer:3870-BANDCALC
This product is no longer offered.Explore similar products in our assortment