BAHCO

BAHCO Bandsaw type 3857 EASY-CUT- 3660x27x0.9

  • ERIKS:23926217
Image 1
Type 3857 EASY-CUT. The Easy-Cut is a new generation of General Purpose Bandsaw. Blade Specially design for cutting ferrous, non-ferrous materials, solids, pipes, profiles or bundles. New and unique, innovative tooth design, which allows a much wider operating range than a conventional tooth type. The same blade will cut a much wider range of materials and shapes. Choose the blade according to your work piece size.
Save to list

€94.51/ pieceexcl. VAT

€114.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
3660 mm
Thickness
0.9 mm
Height
27 mm
Spare parts & accessories

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

BAHCO Bandcalc interactive computer software program on cd

  • Eriks:11872219
  • Manufacturer:3870-BANDCALC
This product is no longer offered.Explore similar products in our assortment