BAHCO

BAHCO Bandsaw type 3857 EASY-CUT- 2945x27x0.9

  • ERIKS:23926220
Image 1
Type 3857 EASY-CUT. The Easy-Cut is a new generation of General Purpose Bandsaw. Blade Specially design for cutting ferrous, non-ferrous materials, solids, pipes, profiles or bundles. New and unique, innovative tooth design, which allows a much wider operating range than a conventional tooth type. The same blade will cut a much wider range of materials and shapes. Choose the blade according to your work piece size.
Save to list

€78.20/ pieceexcl. VAT

€94.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2945 mm
Thickness
0.9 mm
Height
27 mm
Spare parts & accessories

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 09/11/2026