BAHCO

BAHCO Bandsaw type 3857 EASY-CUT- 2700x27x0.9

  • ERIKS:23113745
  • Manufacturer:7311518264833
Image 1
Type 3857 EASY-CUT. The Easy-Cut is a new generation of General Purpose Bandsaw. Blade Specially design for cutting ferrous, non-ferrous materials, solids, pipes, profiles or bundles. New and unique, innovative tooth design, which allows a much wider operating range than a conventional tooth type. The same blade will cut a much wider range of materials and shapes. Choose the blade according to your work piece size.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2700 mm
Thickness
0.9 mm
Height
27 mm
Spare parts & accessories
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 09/11/2026