BAHCO

BAHCO Bandsaw type 3853 SANDFLEX® TOP FABRICATOR- 6120x41x1.3 - 4/6

  • ERIKS:11932360
Image 1
Type 3853 SANDFLEX® TOP FABRICATOR.For cutting of structural steel, tubes and profiles. M42 HSS tooth material for long tool life Special PF tooth shape. Particularly well suited for mitre (angle) cutting. 5/8 TPI available for thin walled and single work pieces, as well as bundles.
Save to list

€259.19/ pieceexcl. VAT

€313.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
6120 mm
Number of teeth per inch
4/6
Thickness
1.3 mm
Height
41 mm
Material
Bimetal
Tooth Shape
PF
Spare parts & accessories

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€27.09/ pieceexcl. VAT

€32.78incl. VAT

Sold per: 4Min. order: 4

1 In stock - Estimated delivery date 17/11/2026

€33.23/ pieceexcl. VAT

€40.21incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 17/11/2026