BAHCO

BAHCO Bandsaw type 3853 SANDFLEX® TOP FABRICATOR- 2750x27x0.9 - 5/8

  • ERIKS:23926201
Image 1
Type 3853 SANDFLEX® TOP FABRICATOR.For cutting of structural steel, tubes and profiles. M42 HSS tooth material for long tool life Special PF tooth shape. Particularly well suited for mitre (angle) cutting. 5/8 TPI available for thin walled and single work pieces, as well as bundles.
Save to list

€77.06/ pieceexcl. VAT

€93.24incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
2750 mm
Number of teeth per inch
5/8
Thickness
0.9 mm
Height
27 mm
Material
Bimetal
Tooth Shape
PF
Spare parts & accessories
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 10/11/2026

€33.23/ pieceexcl. VAT

€40.21incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€553.21/ pieceexcl. VAT

€669.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026