

€534.11/ pieceexcl. VAT
€646.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 8800 mm |
Number of teeth per inch | 2/3 |
Thickness | 1.6 mm |
Height | 54 mm |
Material | Bimetal |
Tooth Shape | Combo |