BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 8015x54x1.6 - 3/4

  • ERIKS:24045104
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list

€490.04/ pieceexcl. VAT

€592.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
8015 mm
Number of teeth per inch
3/4
Thickness
1.6 mm
Height
54 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€553.21/ pieceexcl. VAT

€669.38incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Bandcalc interactive computer software program on cd

  • Eriks:11872219
  • Manufacturer:3870-BANDCALC
This product is no longer offered.Explore similar products in our assortment

€33.23/ pieceexcl. VAT

€40.21incl. VAT

1 In stock - Estimated delivery date 10/11/2026