BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 6150x27x0.9 - 10/14

  • ERIKS:12439387
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
6150 mm
Number of teeth per inch
10/14
Thickness
0.9 mm
Height
27 mm
Material
Bimetal
Tooth Shape
Combo