BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 4650x34x1.1 - 3/4

  • ERIKS:12040439
  • Manufacturer:7311518126483
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
4650 mm
Number of teeth per inch
3/4
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 12mm

  • Eriks:11872217
  • Manufacturer:3870-BRUSH-100-12

€33.81/ pieceexcl. VAT

€40.91incl. VAT

Estimated delivery date - 17/11/2026