BAHCO

BAHCO Bandsaw type 3851 SANDFLEX® COBRA TM- 4640x34x1.1 - 3/4

  • ERIKS:12560495
Image 1
Type 3851 SANDFLEX® COBRA TM FOUNDRY.For cutting non-ferrous and abrasive materials. Specially designed tooth shapes for maximum cutting performance. New stronger tooth design gives maximum cutting performance. Special tooth design for foundry use.
Save to list

€148.07/ pieceexcl. VAT

€179.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
4640 mm
Number of teeth per inch
3/4
Thickness
1.1 mm
Height
34 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Tester for coolant concentration

  • Eriks:23115374
  • Manufacturer:3870-REFRACTOMETER

€174.53/ pieceexcl. VAT

€211.18incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€28.66/ pieceexcl. VAT

€34.68incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Bandcalc interactive computer software program on cd

  • Eriks:11872219
  • Manufacturer:3870-BANDCALC
This product is no longer offered.Explore similar products in our assortment