BAHCO

BAHCO Bandsaw type 3851 CONTOUR, bimetall (per mm), teeth per inch 5/8, thickness 0.90 mm

  • ERIKS:23927674
  • Manufacturer:7311518126407
Image 1
Type 3851 CONTOUR For cutting various types of materials from aluminium to stainless steels. Specially designed tooth shapes for maximum cutting performance. M42 tooth tips provide heat and wear resistance for long blade life.New stronger tooth design gives maximum cutting performance. Wide range of tooth styles available to suit many different applications.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Number of teeth per inch
5/8
Thickness
0.9 mm
Height
27 mm
Material
Bimetal
Tooth Shape
PR
Spare parts & accessories
Product Image

BAHCO Cutting wedge 5 pieces

  • Eriks:11872213
  • Manufacturer:3870-WEDGE-3

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO Cip brushes with outer diameter 100mm and bore diameter 10mm

  • Eriks:11872218
  • Manufacturer:3870-BRUSH-100-10

€41.47/ pieceexcl. VAT

€50.18incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 10/11/2026