

€101.37/ pieceexcl. VAT
€122.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 3660 mm |
Number of teeth per inch | 6/10 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Bimetal |
Tooth Shape | Combo |
€27.09/ pieceexcl. VAT
€32.78incl. VAT
Sold per: 4Min. order: 4
1 In stock - Estimated delivery date 17/11/2026€33.23/ pieceexcl. VAT
€40.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026€553.21/ pieceexcl. VAT
€669.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026