

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 3185 mm |
Number of teeth per inch | 4/6 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Bimetal |
Tooth Shape | PR |
€14.72/ pieceexcl. VAT
€17.81incl. VAT
Estimated delivery date - 17/11/2026€553.21/ pieceexcl. VAT
€669.38incl. VAT
1 In stock - Estimated delivery date 10/11/2026€28.66/ pieceexcl. VAT
€34.68incl. VAT
1 In stock - Estimated delivery date 10/11/2026